
Oslo, 3 Light LED Vanity, Matte Black Finish, Clear Glass
Mfr # 62582LEDDLP-MBL/CLR
Zoro # G607666415
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Length
22 Inch
Width
6.25 Inch
Housing Finish
Matte Black
Lamp Type
A-19 (RLED)
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62582LEDDLP-MBL/CLR
Zoro #
G607666415
UPC #
641594242362
Country of Origin
China
Dimensions
Length
22 Inch
Width
6.25 Inch
Details
Item
Vanity
Housing Finish
Matte Black
Lamp Type
A-19 (RLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Lighting Certification
Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Lamp Included
Yes
Housing Material
Steel
Dimmable
Yes
Fixture Wattage
26 W
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.