
Oslo, LED Linear Pendant, Matte Black Finish, Clear Glass
Mfr # 62586LEDDLP-MBL/CLR
Zoro # G507666409
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Length
31.25 Inch
Width
6.75 Inch
Housing Finish
Matte Black
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62586LEDDLP-MBL/CLR
Zoro #
G507666409
UPC #
641594243796
Country of Origin
China
Dimensions
Length
31.25 Inch
Width
6.75 Inch
Details
Housing Finish
Matte Black
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Linear
Includes
6, 16, and 22-inch down rods included
CRI
90
Color Temperature
3000K
Lamp Included
Yes
Material
Steel
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Fixture Wattage
34 W
Dimmable
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.