Oslo, LED Pendant, Matte Black Finish, Clear Glass

  • Mfr # 62585LEDDLP-MBL/CLR

  • Zoro # G107666434


product price: $92.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Includes
6, 16, and 22-inch down rods included, Sloped ceiling adapter included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62585LEDDLP-MBL/CLR
Zoro #
G107666434
UPC #
641594243819
Country of Origin
China

Dimensions

Diameter
4 Inch

Details

Housing Finish
Matte Black
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Includes
6, 16, and 22-inch down rods included, Sloped ceiling adapter included
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
9 W
Material
Steel
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Color Temperature
3000K
CRI
90

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.