
Oxygen, Dimmable LED Wall Vanity Fixture, Brushed Steel Finish, Checkered Frosted Glass (Discontinued)
- Mfr # 62060LEDD-BS/CKF
- Zoro # G807666048
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62060LEDD-BS/CKF
Zoro #
G807666048
UPC #
641594201079
Country of Origin
China
Dimensions
Length
7.25 Inch
Width
14.5 Inch
Details
Item
Vanity, Wall Sconce
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Housing Material
Metal
Dimmable
Yes
Fixture Wattage
16 W
Lamp Included
Yes
Lighting Certification
ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.