
Pearl, Pendant, Brushed Steel Finish, Opal Glass
Mfr # 23941-BS/OPL
Zoro # G607666156
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Standards
Lighting - ETL (US/Canada) Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23941-BS/OPL
Zoro #
G607666156
UPC #
641594246438
Country of Origin
China
Dimensions
Diameter
10 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Standards
Lighting - ETL (US/Canada) Listed
Lamp Included
No
Fixture Wattage
60 W
Dimmable
Yes
Includes
10 feet of clear cord included
Material
Glass
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.