Zoro Homepage

Pearl, Pendant, Brushed Steel Finish, Opal Glass

  • Mfr # 23944-BS/OPL

  • Zoro # G407666196


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Diameter
15.75 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23944-BS/OPL
Zoro #
G407666196
UPC #
641594246667
Country of Origin
China

Dimensions

Diameter
15.75 Inch

Details

Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Lamp Included
No
Dimmable
Yes
Fixture Wattage
60 W
Material
Glass
Includes
10 feet of clear cord included
Standards
Lighting - ETL (US/Canada) Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.