This item is Discontinued.

Access Lighting Mirror, 30 Inch L, 30 Inch W, 120v, Wall 71001LED-MIR

Mirror, 30 Inch L, 30 Inch W, 120v, Wall (Discontinued)

  • Mfr # 71001LED-MIR
  • Zoro # G907351868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71001LED-MIR
Zoro #
G907351868
UPC #
641594238273
Country of Origin
China

Dimensions

Width
30 Inch
Depth
1.75 Inch
Length
30 Inch

Details

Body Material
Steel
Voltage
120v
Standards
Lighting - ADA, ETL (US/Canada) Listed, Energy Efficient
Mounting Type
Wall
Item
Mirror
Lamp Type
LED SSL (DLED)
Lamp Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.