
Perch, I Light LED Wall Sconce Vanity, Brushed Steel Finish, Cream Silk Lined Glass
Mfr # 62509LEDD-BS/CSL
Zoro # G007663946
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
9.25 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62509LEDD-BS/CSL
Zoro #
G007663946
UPC #
641594223378
Country of Origin
China
Dimensions
Width
9.25 Inch
Length
5.5 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Item
Vanity, Wall Sconce
Lamp Included
Yes
Fixture Wattage
5 W
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Lamp Type
LED SSL (DLED)
Housing Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.