
Pilson, LED Pendant, Matte Black Finish, Steel
Mfr # 29001LEDDLP-MBL
Zoro # G807665089
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29001LEDDLP-MBL
Zoro #
G807665089
UPC #
641594234718
Country of Origin
China
Dimensions
Diameter
4.75 Inch
Details
Housing Finish
Matte Black
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Lamp Included
Yes
Fixture Wattage
10 W
Material
Steel
CRI
90
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Color Temperature
3000K
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Dimmable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.