
Pilson, LED Pendant, Matte White Finish, Steel
Mfr # 29001LEDDLP-MWH-C
Zoro # G207664927
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte White
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29001LEDDLP-MWH-C
Zoro #
G207664927
UPC #
641594248098
Country of Origin
China
Dimensions
Diameter
4.75 Inch
Details
Housing Finish
Matte White
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Dimmable
Yes
Material
Steel
Includes
10 feet of white cord included
Fixture Wattage
10 W
CRI
90
Lamp Included
Yes
Standards
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Color Temperature
3000K
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.