
Pilson, LED Pendant, Satin Finish, Steel
Mfr # 29000-SAT
Zoro # G707664939
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Satin
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29000-SAT
Zoro #
G707664939
UPC #
641594248845
Country of Origin
China
Dimensions
Diameter
4.75 Inch
Details
Housing Finish
Satin
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant, Pendant
Material
Steel
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Lamp Included
Yes
Standards
UL (US/Canada) Listed
Dimmable
Yes
Fixture Wattage
60 W
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.