Zoro Homepage

Pilson, LED Pendant, Satin Finish, Steel

  • Mfr # 29001-SAT-C

  • Zoro # G007665988


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Includes
10 feet of black cord included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29001-SAT-C
Zoro #
G007665988
UPC #
641594248012
Country of Origin
China

Dimensions

Diameter
4.75 Inch

Details

Housing Finish
Satin
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Includes
10 feet of black cord included
Standards
Energy Efficient, UL (US/Canada) Listed
Lamp Included
No
Fixture Wattage
60 W
Material
Steel
Dimmable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.