
Pilson, Pendant, Matte White Finish, Steel
Mfr # 29002-MWH-C
Zoro # G407666370
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte White
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29002-MWH-C
Zoro #
G407666370
UPC #
641594248142
Country of Origin
China
Dimensions
Diameter
4.75 Inch
Details
Housing Finish
Matte White
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Material
Steel
Lamp Included
No
Fixture Wattage
60 W
Includes
10 feet of white cord included
Dimmable
Yes
Standards
Energy Efficient, UL (US/Canada) Listed
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.