Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilson XL, LED Pendant, Matte White Finish, Steel

  • Mfr # 29006LEDDLP-MWH-C

  • Zoro # G207663913


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte White
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29006LEDDLP-MWH-C
Zoro #
G207663913
UPC #
641594248197
Country of Origin
China

Dimensions

Diameter
6 Inch

Details

Housing Finish
Matte White
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Color Temperature
3000K
Material
Steel
CRI
90
Dimmable
Yes
Lamp Included
Yes
Includes
10 feet of white cord included
Standards
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Fixture Wattage
10 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.