
Pilson XL, Pendant, Matte Black Finish, Steel
Mfr # 29006-MBL-C
Zoro # G207664033
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Mounting
Ceiling
Voltage
120v
Standards
Energy Efficient, UL (US/Canada) Listed
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29006-MBL-C
Zoro #
G207664033
UPC #
641594248227
Country of Origin
China
Dimensions
Diameter
6 Inch
Details
Housing Finish
Matte Black
Mounting
Ceiling
Voltage
120v
Item
Pendant
Standards
Energy Efficient, UL (US/Canada) Listed
Material
Steel
Includes
10 feet of black cord included
Fixture Wattage
60 W
Dimmable
Yes
Lamp Included
No
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.