Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilson XL, Pendant, Satin Finish, Steel

  • Mfr # 29006-SAT

  • Zoro # G307664377


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin
Mounting
Ceiling
Voltage
120v
Fixture Wattage
60 W
Standards
Lighting - Energy Efficient, UL (US/Canada) Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29006-SAT
Zoro #
G307664377
UPC #
641594246391
Country of Origin
China

Dimensions

Diameter
6 Inch

Details

Housing Finish
Satin
Mounting
Ceiling
Voltage
120v
Item
Pendant
Fixture Wattage
60 W
Standards
Lighting - Energy Efficient, UL (US/Canada) Listed
Dimmable
Yes
Lamp Included
No
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.