
Pizzazz, Pendant, Black and Gold Finish (Discontinued)
- Mfr # 23879LEDDLP-BL/GLD
- Zoro # G007666053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23879LEDDLP-BL/GLD
Zoro #
G007666053
UPC #
641594224160
Country of Origin
China
Dimensions
Diameter
8.25 Inch
Details
Color
Black and Gold
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Dimmable
Yes
Color Temperature
3000K
Includes
10 feet of black cord included
CRI
90
Fixture Wattage
10 W
Material
Aluminum
Standards
Energy Efficient, Title 20, UL (US/Canada) Listed
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.