Port Nine Burgundy, Burgundy LED Pendant, Antique Brushed Brass Finish, Seeded Glass
- Mfr # 63142LEDD-ABB/SDG
- Zoro # G707666179
product price:Â
$
128.00
/ea
Free Shipping & Returns
Key Features
Color
Antique Brushed Brass
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120V
Fixture Wattage
9 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63142LEDD-ABB/SDG
- Zoro #
- G707666179
- UPC #
- 641594240047
- Country of Origin
- China
- Color
- Antique Brushed Brass
- Lamp Type
- LED SSL (DLED)
- Mounting
- Ceiling
- Voltage
- 120V
- Item
- Mini Pendant, Pendant
- Fixture Wattage
- 9 W
- Dimmable
- Yes
- Lamp Included
- Yes
- Material
- Steel
- CRI
- 90
- Standards
- Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
- Color Temperature
- 3000 K
- Includes
- 10 feet of aircraft cable
Dimensions
- Diameter
- 7.5 Inch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.