Shop ACCESS LIGHTING
See all product information
Create Account
Port Nine Burgundy, Burgundy LED Pendant, Brushed Steel Finish, Clear Glass
- Mfr # 63142LEDD-BS/CLR
- Zoro # G107666168
product price:Â
$
128.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120V
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63142LEDD-BS/CLR
- Zoro #
- G107666168
- UPC #
- 641594239904
- Country of Origin
- China
- Housing Finish
- Brushed Steel
- Lamp Type
- LED SSL (DLED)
- Mounting
- Ceiling
- Voltage
- 120V
- Item
- Mini Pendant, Pendant
- Dimmable
- Yes
- Standards
- Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
- Lamp Included
- Yes
- Includes
- 10 feet of aircraft cable
- Material
- Steel
- Fixture Wattage
- 9 W
- CRI
- 90
- Color Temperature
- 3000 K
Dimensions
- Diameter
- 7.5 Inch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.