
Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Seeded Glass
Mfr # 63142LEDDLP-MBL/SDG
Zoro # G407664093
product price:Â $108.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Fixture Wattage
9 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
63142LEDDLP-MBL/SDG
Zoro #
G407664093
UPC #
641594243437
Country of Origin
China
Dimensions
Diameter
7.5 Inch
Details
Housing Finish
Matte Black
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant, Pendant
Fixture Wattage
9 W
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Dimmable
Yes
CRI
90
Includes
10 feet of black cord included
Material
Steel
Color Temperature
2700K
Lamp Included
Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.