
Port Nine Burgundy, Burgundy LED Wall Sconce, Antique Brushed Brass Finish, Clear Glass
Mfr # 63145LEDD-ABB/CLR
Zoro # G407664017
product price:Â $124.00
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
12.25 Inch
Dimmable
Yes
Fixture Voltage
120v
Glass Color
Antique Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63145LEDD-ABB/CLR
Zoro #
G407664017
UPC #
641594240115
Country of Origin
China
Dimensions
Width
12.25 Inch
Length
7.5 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Vanity, Wall Sconce
Glass Color
Antique Brushed Brass
Fixture Wattage
9 W
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Lamp Type
LED SSL (DLED)
Housing Material
Steel
Lamp Included
Yes
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.