
Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Seeded Glass
Mfr # 63145LEDDLP-BS/SDG
Zoro # G307664278
product price:Â $104.00
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
12.25 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
63145LEDDLP-BS/SDG
Zoro #
G307664278
UPC #
641594243666
Country of Origin
China
Dimensions
Width
12.25 Inch
Length
7.5 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Item
Wall Sconce
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Lamp Type
A-19 (RLED)
Lamp Included
Yes
Fixture Wattage
9 W
Housing Material
Steel
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.