Port Nine Burgundy, Burgundy LED Wall Sconce, Matte Black Finish, Clear Glass
- Mfr # 63145LEDDLP-MBL/CLR
- Zoro # G407664338
product price:Â
$
104.00
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
12.25 Inch
Dimmable
Yes
Fixture Voltage
120V
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63145LEDDLP-MBL/CLR
- Zoro #
- G407664338
- UPC #
- 641594243703
- Country of Origin
- China
Dimensions
- Width
- 12.25 Inch
- Length
- 7.5 Inch
Details
- Mounting Type
- Wall
- Dimmable
- Yes
- Fixture Voltage
- 120V
- Finish
- Matte Black
- Item
- Wall Sconce
- Lamp Type
- A-19 (RLED)
- Fixture Wattage
- 9 W
- Lighting Certification
- ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
- Housing Material
- Steel
- Lamp Included
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.