
Port Nine Burgundy, Burgundy LED Wall Sconce, Matte Black Finish, Seeded Glass
Mfr # 63145LEDDLP-MBL/SDG
Zoro # G007664332
product price:Â $104.00
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
12.25 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63145LEDDLP-MBL/SDG
Zoro #
G007664332
UPC #
641594243642
Country of Origin
China
Dimensions
Width
12.25 Inch
Length
7.5 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Matte Black
Item
Pendant, Wall Sconce
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Lamp Type
A-19 (RLED)
Lamp Included
Yes
Housing Material
Steel
Fixture Wattage
9 W
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.