
Port Nine Chardonnay, Chardonnay LED Pendant, Brushed Steel Finish, Clear Glass
Mfr # 63141LEDD-BS/CLR
Zoro # G507665228
product price:Â $152.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63141LEDD-BS/CLR
Zoro #
G507665228
UPC #
641594239768
Country of Origin
China
Dimensions
Diameter
9 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant, Pendant
Lamp Included
Yes
Fixture Wattage
9 W
Color Temperature
3000K
Includes
10 feet of aircraft cable
CRI
90
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Material
Steel
Dimmable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.