Port Nine Chardonnay, Chardonnay LED Pendant, Brushed Steel Finish, Seeded Glass

  • Mfr # 63141LEDDLP-BS/SDG

  • Zoro # G307665411


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63141LEDDLP-BS/SDG
Zoro #
G307665411
UPC #
641594243406
Country of Origin
China

Dimensions

Diameter
9 Inch

Details

Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant, Pendant
Color Temperature
2700K
CRI
90
Material
Steel
Fixture Wattage
9 W
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Dimmable
Yes
Includes
10 feet of clear cord included
Lamp Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.