Port Nine Chardonnay, Chardonnay LED Pendant, Matte Black Finish, Clear Glass

  • Mfr # 63141LEDD-MBL/CLR

  • Zoro # G807665058


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Includes
10 feet of aircraft cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63141LEDD-MBL/CLR
Zoro #
G807665058
UPC #
641594240429
Country of Origin
China

Dimensions

Diameter
9 Inch

Details

Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant, Pendant
Includes
10 feet of aircraft cable
Color Temperature
3000K
Lamp Included
Yes
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Dimmable
Yes
CRI
90
Fixture Wattage
9 W
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.