
Port Nine Chardonnay, Chardonnay LED Wall Sconce, Brushed Steel Finish, Seeded Glass
Mfr # 63144LEDDLP-BS/SDG
Zoro # G307666340
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
12 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63144LEDDLP-BS/SDG
Zoro #
G307666340
UPC #
641594243581
Country of Origin
China
Dimensions
Width
12 Inch
Length
9 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Item
Wall Sconce
Lamp Type
A-19 (RLED)
Housing Material
Steel
Lamp Included
Yes
Fixture Wattage
9 W
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.