
Port Nine Chardonnay, Chardonnay LED Wall Sconce, Matte Black Finish, Seeded Glass
Mfr # 63144LEDD-MBL/SDG
Zoro # G007666442
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
12 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63144LEDD-MBL/SDG
Zoro #
G007666442
UPC #
641594240481
Country of Origin
China
Dimensions
Width
12 Inch
Length
9 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Matte Black
Item
Vanity, Wall Sconce
Fixture Wattage
9 W
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Housing Material
Steel
Lamp Type
LED SSL (DLED)
Lamp Included
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.