Port Nine Martini, Martini LED Pendant, Antique Brushed Brass Finish, Seeded Glass

  • Mfr # 63140LEDD-ABB/SDG

  • Zoro # G707666131


product price:  $142.00
/ea
Free Shipping & Returns

Key Features

Color
Antique Brushed Brass
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Includes
10 feet of aircraft cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63140LEDD-ABB/SDG
Zoro #
G707666131
UPC #
641594239867
Country of Origin
China

Dimensions

Diameter
8 Inch

Details

Color
Antique Brushed Brass
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant, Pendant
Includes
10 feet of aircraft cable
Color Temperature
3000K
Material
Steel
CRI
90
Dimmable
Yes
Lamp Included
Yes
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Fixture Wattage
9 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.