Port Nine Martini, Martini LED Pendant, Antique Brushed Brass Finish, Seeded Glass

  • Mfr # 63140LEDDLP-ABB/SDG

  • Zoro # G107666151


product price:  $130.00
/ea
Free Shipping & Returns

Key Features

Color
Antique Brushed Brass
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63140LEDDLP-ABB/SDG
Zoro #
G107666151
UPC #
641594243338
Country of Origin
China

Dimensions

Diameter
8 Inch

Details

Color
Antique Brushed Brass
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant, Pendant
CRI
90
Dimmable
Yes
Fixture Wattage
9 W
Material
Steel
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Color Temperature
2700K
Lamp Included
Yes
Includes
10 feet of black cord included

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.