
Port Nine Martini, Martini LED Pendant, Brushed Steel Finish, Seeded Glass
Mfr # 63140LEDDLP-BS/SDG
Zoro # G207666150
product price:Â $130.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63140LEDDLP-BS/SDG
Zoro #
G207666150
UPC #
641594243314
Country of Origin
China
Dimensions
Diameter
8 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant, Pendant
Lamp Included
Yes
Fixture Wattage
9 W
Material
Steel
CRI
90
Color Temperature
2700K
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Includes
10 feet of clear cord included
Dimmable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.