
Port Nine Martini, Martini LED Pendant, Matte Black Finish, Clear Glass
Mfr # 63140LEDD-MBL/CLR
Zoro # G407666219
product price: $142.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63140LEDD-MBL/CLR
Zoro #
G407666219
UPC #
641594240412
Country of Origin
China
Dimensions
Diameter
8 Inch
Details
Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant, Pendant
Lamp Included
Yes
Dimmable
Yes
Material
Steel
Fixture Wattage
9 W
CRI
90
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Color Temperature
3000K
Includes
10 feet of aircraft cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.