
Port Nine Martini, Martini LED Pendant, Matte Black Finish, Clear Glass
Mfr # 63140LEDDLP-MBL/CLR
Zoro # G507666195
product price:Â $130.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63140LEDDLP-MBL/CLR
Zoro #
G507666195
UPC #
641594243321
Country of Origin
China
Dimensions
Diameter
8 Inch
Details
Housing Finish
Matte Black
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant, Pendant
Dimmable
Yes
CRI
90
Includes
10 feet of black cord included
Fixture Wattage
9 W
Lamp Included
Yes
Color Temperature
2700K
Material
Steel
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.