Port Nine Martini, Martini LED Pendant, Matte Black Finish, Seeded Glass

  • Mfr # 63140LEDD-MBL/SDG

  • Zoro # G107666175


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Fixture Wattage
9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63140LEDD-MBL/SDG
Zoro #
G107666175
UPC #
641594240474
Country of Origin
China

Dimensions

Diameter
8 Inch

Details

Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant, Pendant
Fixture Wattage
9 W
Dimmable
Yes
Lamp Included
Yes
CRI
90
Material
Steel
Color Temperature
3000K
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Includes
10 feet of aircraft cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.