Port Nine Martini, Martini LED Wall Sconce, Brushed Steel Finish, Seeded Glass

  • Mfr # 63143LEDD-BS/SDG

  • Zoro # G307663974


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Width
11.5 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63143LEDD-BS/SDG
Zoro #
G307663974
UPC #
641594240061
Country of Origin
China

Dimensions

Width
11.5 Inch
Length
8 Inch

Details

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Item
Vanity, Wall Sconce
Housing Material
Steel
Fixture Wattage
9 W
Lamp Included
Yes
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Lamp Type
LED SSL (DLED)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.