
Port Nine Martini, Martini LED Wall Sconce, Brushed Steel Finish, Seeded Glass
Mfr # 63143LEDDLP-BS/SDG
Zoro # G507664078
product price: $118.00
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
11.5 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63143LEDDLP-BS/SDG
Zoro #
G507664078
UPC #
641594243550
Country of Origin
China
Dimensions
Width
11.5 Inch
Length
8 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Item
Wall Sconce
Lamp Type
A-19 (RLED)
Lamp Included
Yes
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Housing Material
Steel
Fixture Wattage
9 W
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.