
Poseidon, 1 Light LED Turtle Friendly Wall Mount, Bronze Finish
Mfr # TL-20363LEDDLP-BRZ
Zoro # G607352042
product price: $96.00
/ea
Free Shipping & Returns
Key Features
Voltage
120v
Color Temperature
Amber598nm
Lumens
70 Lm
Housing Color
Bronze
Fixture Item
Turtle Lighting, Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL-20363LEDDLP-BRZ
Zoro #
G607352042
UPC #
641594233186
Country of Origin
China
Dimensions
Length
4.75 Inch
Width
6 Inch
Details
Voltage
120v
Color Temperature
Amber598nm
Lumens
70 Lm
Housing Color
Bronze
Fixture Item
Turtle Lighting, Wall Mount
Lamp Included
Yes
Lighting Certification
Dark Sky, Turtle Friendly, UL (US/Canada) Listed
Housing Material
Steel
Dimmable
No
Fixture Wattage
3 W
Mounting
Wall
Lamp Type
A-19 (INC)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.