
Poseidon, 1 Light Outdoor LED Wall Mount, Black Finish
Mfr # 20363LEDDLP-BL
Zoro # G107351637
product price: $78.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Hosuing Material
Steel
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20363LEDDLP-BL
Zoro #
G107351637
UPC #
641594216516
Country of Origin
China
Dimensions
Length
4.75 Inch
Width
6 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Item
Wall Mount, Wall Washer
Hosuing Material
Steel
Housing Color
Black
Color Temperature
3000K
Color Rendering Index
90
Lighting Certification
Dark Sky, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Dimmable
Yes
Lamp Type
A-19 (RLED)
Lamp Included / Lamp Not Included
Lamp Included
Max. Fixture Wattage
10 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.