Zoro Homepage

Poseidon, 1 Light Outdoor LED Wall Mount, Bronze Finish

  • Mfr # 20363LEDDLP-BRZ

  • Zoro # G307351758


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Hosuing Material
Steel
Length
4.75 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20363LEDDLP-BRZ
Zoro #
G307351758
UPC #
641594216462
Country of Origin
China

Dimensions

Length
4.75 Inch
Width
6 Inch

Details

Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Hosuing Material
Steel
Dimmable
Yes
Housing Color
Bronze
Item
Wall Mount, Wall Washer
Lamp Included / Lamp Not Included
Lamp Included
Color Rendering Index
90
Max. Fixture Wattage
10 W
Lighting Certification
Dark Sky, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Color Temperature
3000K
Lamp Type
A-19 (RLED)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.