Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poseidon, 1 Light Outdoor Wall Mount, Black Finish

  • Mfr # 20363-BL

  • Zoro # G807351845


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Voltage
120v
Width
6 Inch
Length
4.75 Inch
Glass Color
Black
Fixture Wattage
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20363-BL
Zoro #
G807351845
UPC #
641594153507
Country of Origin
China

Dimensions

Width
6 Inch
Length
4.75 Inch

Details

Item
Wall Mount, Wall Washer
Voltage
120v
Glass Color
Black
Fixture Wattage
60 W
Mounting
Wall
Lamp Included
No
Lighting Certification
Dark Sky, UL (US/Canada) Listed
Housing Material
Steel
Lamp Type
PAR-30 (INC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.