
Poseidon, BiDirectional Outdoor Wall Mount, Bronze Finish, Clear Glass
Mfr # 20364-BRZ/CLR
Zoro # G807351920
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Voltage
120v
Width
12 Inch
Length
4.75 Inch
Lens Material
Glass
Glass Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20364-BRZ/CLR
Zoro #
G807351920
UPC #
641594104301
Country of Origin
China
Dimensions
Width
12 Inch
Length
4.75 Inch
Details
Item
Wall Mount, Wall Washer
Voltage
120v
Lens Material
Glass
Glass Color
Bronze
Fixture Wattage
120 W
Housing Material
Steel
Lamp Included
No
Mounting
Wall
Lamp Type
PAR-30 (INC)
Lighting Certification
Alternative Lamping Available (CFL), UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.