
Prizm, 4 Light LED Vanity, Chrome Finish, Clear Crystal Glass (Discontinued)
- Mfr # 23922LEDDLP-CH/CCL
- Zoro # G207665320
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23922LEDDLP-CH/CCL
Zoro #
G207665320
UPC #
641594210491
Country of Origin
China
Dimensions
Length
28 Inch
Width
4.75 Inch
Details
Item
Vanity
Color
Chrome
Lamp Type
G9 (RLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Dimmable
Yes
Housing Material
Metal
Lamp Included
Yes
Fixture Wattage
18 W
Lighting Certification
Energy Efficient, Title 20, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.