
Prong, 2 Light LED Wall Sconce, Matte Black Finish, White Glass
Mfr # 20447LEDDLP-MBL/WH
Zoro # G907665064
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
7.5 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20447LEDDLP-MBL/WH
Zoro #
G907665064
UPC #
641594234909
Country of Origin
China
Dimensions
Width
7.5 Inch
Length
12 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Matte Black
Item
Wall Sconce
Fixture Wattage
20 W
Housing Material
Steel
Lamp Type
A-19 (RLED)
Lamp Included
Yes
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.