
Prong, LED Wall Fixture, Matte Black Finish, White Glass
Mfr # 20446LEDD-MBL/WHT
Zoro # G107352139
product price: $196.00
/ea
Free Shipping & Returns
Key Features
Length
7.25 Inch
Width
12.5 Inch
Lens Material
Glass
Finish
Matte Black
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20446LEDD-MBL/WHT
Zoro #
G107352139
UPC #
641594242317
Country of Origin
China
Dimensions
Length
7.25 Inch
Width
12.5 Inch
Details
Item
Wall Sconce
Lens Material
Glass
Finish
Matte Black
Lamp Included
Yes
Material
Steel
Dimmable
Yes
Voltage
120v
Color Temperature
3000K
Lamp Type
LED SSL (DLED)
Lighting Certification
ADA, Energy Efficient, UL (US/Canada) Listed
Mounting
Wall
Fixture Wattage
16 W
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.