
Prong, LED Wall Sconce, Brushed Steel Finish, White Glass
Mfr # 20446LEDD-BS/WHT
Zoro # G607665173
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
12.5 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20446LEDD-BS/WHT
Zoro #
G607665173
UPC #
641594195651
Country of Origin
China
Dimensions
Width
12.5 Inch
Length
7.25 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Item
Wall Sconce
Lighting Certification
ADA, Alternative Lamping Available (CFL), Energy Efficient, UL (US/Canada) Listed
Housing Material
Steel
Lamp Type
LED SSL (DLED)
Lamp Included
Yes
Fixture Wattage
16 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.