
Prong, LED Wall Sconce, Brushed Steel Finish, White Glass
Mfr # 20447LEDD-BS/WHT
Zoro # G007665223
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
7.5 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20447LEDD-BS/WHT
Zoro #
G007665223
UPC #
641594200287
Country of Origin
China
Dimensions
Width
7.5 Inch
Length
12 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Item
Wall Sconce
Lamp Type
LED SSL (DLED)
Lamp Included
Yes
Fixture Wattage
16 W
Housing Material
Steel
Lighting Certification
ADA, Alternative Lamping Available (CFL), Energy Efficient, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.