
Prong, LED Wall Sconce, Matte Black Finish, White Glass
Mfr # 20447LEDD-MBL/WHT
Zoro # G407665274
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
7.5 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20447LEDD-MBL/WHT
Zoro #
G407665274
UPC #
641594242386
Country of Origin
China
Dimensions
Width
7.5 Inch
Length
12 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Matte Black
Item
Wall Sconce
Fixture Wattage
16 W
Housing Material
Steel
Lighting Certification
ADA, Energy Efficient, UL (US/Canada) Listed
Lamp Type
LED SSL (DLED)
Lamp Included
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.