Radiant, Dual Voltage LED Flush Mount, Gray Finish, Acrylic Lens Acrylic

  • Mfr # 50941LEDD-GRY/ACR

  • Zoro # G907664968


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120-277v
Lumens
1400 Lm
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50941LEDD-GRY/ACR
Zoro #
G907664968
UPC #
641594229370
Country of Origin
China

Dimensions

Diameter
15 Inch

Details

Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120-277v
Lumens
1400 Lm
Dimmable
Yes
Item
Flush Mount
Lighting Certification
Energy Efficient, UL (US/Canada) Listed
Fixture Wattage
21 W
Color Temperature
3000K
Housing Material
Aluminum
Fixture Lens Material
Acrylic
Lamp Included
Yes
Color
Gray
Color Rendering Index
85

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.