Radiant, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens Glass

  • Mfr # 50940LEDD-GRY/ACR

  • Zoro # G707665073


product price:  $364.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120-277v
CRI
81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50940LEDD-GRY/ACR
Zoro #
G707665073
UPC #
641594219739
Country of Origin
China

Dimensions

Diameter
17.75 Inch

Details

Color
Gray
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120-277v
Item
Pendant
CRI
81
Fixture Wattage
30 W
Lamp Included
Yes
Material
Aluminum
Standards
Lighting - Energy Efficient, UL (US/Canada) Listed
Color Temperature
3000K
Dimmable
Yes
Includes
10 feet of aircraft cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.